Zoro Homepage

Turnbuckle Jaw x Jaw 34 x 6 SS304

  • Mfr # STDJ34

  • Zoro # G308168737


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
300 Series Stainless Steel
Open Length
17.687
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STDJ34
Zoro #
G308168737
UPC #
-
Country of Origin
China

Dimensions

Open Length
17.687

Details

Material
300 Series Stainless Steel

Description

Turnbuckle, Jaw x Jaw, 34 x 6, 304 Stainless Steel, Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.