Zoro Homepage

Undersized Machine Key, Round End, Stainless Steel, Plain, 1-3/4 in L, 1/4 in Sq

  • Mfr # 7202500250-1750

  • Zoro # G908170451


product price: $1.29
/ea
Sold in multiples of 15 for $19.35

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Round
Length
1-3/4 in
Square
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7202500250-1750
Zoro #
G908170451
UPC #
-
Country of Origin
United States

Dimensions

Length
1-3/4 in
Head Height
0.25

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Round
Square
1/4 in
Material
Stainless Steel
Finish
Plain

Description

Machine Key 14 x 14 x 134 Form A Stainless Steel Plain Undersize ASTM A484

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.