Zoro Homepage

Undersized Machine Key, Square End, Carbon Steel, Plain, 20 mm L

  • Mfr # 300404-020

  • Zoro # G408170456


product price: $0.07
/ea
Sold in multiples of 250 for $17.50

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Length
20 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300404-020
Zoro #
G408170456
UPC #
-
Country of Origin
United States

Dimensions

Length
20 mm
Head Height
4

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Material
Carbon Steel
Finish
Plain

Description

Machine Key 4 mm x 4 mm x 20 mm Form B C45K Plain Undersize DIN 6885

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.