Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 1/8 in Sq

  • Mfr # 3101250125-0750

  • Zoro # G708170453


product price:  $0.42
/ea
Sold in multiples of 40 for $16.80

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
3/4 in
Square
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101250125-0750
Zoro #
G708170453
UPC #
-
Country of Origin
United States

Dimensions

Length
3/4 in
Head Height
0.125

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/8 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Machine Key 18 x 18 x 34 Form B Carbon Steel Zinc Clear Trivalent Undersize ANSI B171

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.