Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Paint Gun Washer, 5 gal.

  • Mfr # G202

  • Zoro # G6852307


product price: $4,196.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tank Capacity
5 gal
Tank Width (In.)
24 7/16 in
Tank Length (In.)
20 1/2 in
Tank Height (In.)
29 in
Nominal Tank Depth (In.)
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G202
Zoro #
G6852307
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
24 7/16 in
Tank Length (In.)
20 1/2 in
Tank Height (In.)
29 in
Nominal Tank Depth (In.)
29.1 in
Overall Length (In.)
22 5/8 in
Overall Width (In.)
21 3/16 in
Overall Height (In.)
46 3/16 in
Pump Size
3/8 Port
Overall Height
46 1/4 in
Tank Overall Width
24 7/16 in
Tank Overall Height
29 in
Tank Overall Depth
20 1/2 in
Overall Depth
22 19/32 in
Overall Width
25 in

Details

Tank Capacity
5 gal
Drum Capacity (Gal.)
5 gal
Item
Parts Washer
For Use With
Aqueous, 2 Gun and 2 Cup
Filtration
Changeable
Resists
Corrosion
Includes
Automatic Timer, Extra Large Industrial Strength Polyethylene Tank, Filter/Regulator, Flow-Through Brush with Adjustable Flow Control, Lid Support Pin, Safety Lid Shut-Off Switch
Construction
Aluminum, Polyethylene, Powder Coated Steel
Type
Aqueous
Color
Blue
Cleaning Method
Automatic
Tank Material
Plastic
For Solution Base Type
Solvent/Water-Based
Maximum Fluid Level
29 3/32 in
Filtration Type
No Filtration
Drum Capacity
5 gal

Description

Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 29 3/32 in, Load Capacity Not Applicable, Tank Overall Width 24 7/16 in, Tank Overall Depth 20 1/2 in, Tank Overall Height 29 in, Includes Automatic Timer, Extra Large Industrial Strength Polyethylene Tank, Filter/Regulator, Flow-Through Brush with Adjustable Flow Control, Lid Support Pin, Safety Lid Shut-Off Switch, Color Blue, Drum Capacity 5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.