Zoro Homepage

Automatic Paint Gun Washer, 5 gal.

  • Mfr # G205

  • Zoro # G6937874


product price: $5,249.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
5 gal
Tank Width (In.)
24 7/16 in
Tank Length (In.)
20 1/2 in
Tank Height (In.)
29 in
Nominal Tank Depth (In.)
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G205
Zoro #
G6937874
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
24 7/16 in
Tank Length (In.)
20 1/2 in
Tank Height (In.)
29 in
Nominal Tank Depth (In.)
29.1 in
Overall Length (In.)
20 5/8 in
Overall Width (In.)
24 1/2 in
Overall Height (In.)
46 in
Pump Size
3/8 Port
Overall Height
46 in
Tank Overall Width
24 7/16 in
Tank Overall Depth
20 1/2 in
Overall Width
24 1/2 in
Overall Depth
20 19/32 in
Tank Overall Height
29 in

Description

Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 29 3/32 in, Load Capacity Not Applicable, Tank Overall Width 24 7/16 in, Tank Overall Depth 20 1/2 in, Tank Overall Height 29 in, Includes Automatic Timer, Filter/Regulator, Fluid Transfer System, (2) Industrial Strength Polyethylene Tanks, Safety Lid Shut-Off Switch, Color Blue, Drum Capacity 5 gal, Features Single Recycler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.