Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Paint Gun Washer, 5 gal.

  • Mfr # G415

  • Zoro # G7127321


product price: $8,048.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
5 gal
Tank Width (In.)
22 in
Tank Length (In.)
17 7/64 in
Tank Height (In.)
20 in
Nominal Tank Depth (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G415
Zoro #
G7127321
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
22 in
Tank Length (In.)
17 7/64 in
Tank Height (In.)
20 in
Nominal Tank Depth (In.)
20 in
Overall Length (In.)
18 in
Overall Width (In.)
25 1/2 in
Overall Height (In.)
42 in
Pump Size
3/8 Port
Overall Width
20 1/4 in
Overall Height
42 in
Tank Overall Height
20 in
Tank Overall Width
22 in
Tank Overall Depth
17 1/8 in
Overall Depth
18 in

Details

Tank Capacity
5 gal
For Use With
2 Guns and 2 Cups or 5 Gal Pot, Solvent
Resists
Corrosion
Item
Parts Washer
Includes
Automatic Timer, Clean Rinse Cycle, Extra Large Stainless Steel Tank, Flow-Through Brush, Fume Extractor, Safety Lid Shut-Off Switch
Drum Capacity (Gal.)
5 gal
Filtration
Changeable
Type
Solvent
Standards
Factory Mutual Approved
Construction
Powder Coated Steel, Stainless Steel
For Solution Base Type
Solvent/Water-Based
Tank Material
Stainless Steel
Drum Capacity
5 gal
Cleaning Method
Automatic
Maximum Fluid Level
20 in
Filtration Type
No Filtration
Lid Type
Foot-Operated Lid

Description

Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Stainless Steel, Tank Capacity 5 gal, Maximum Fluid Level 20 in, Load Capacity Not Applicable, Tank Overall Width 22 in, Tank Overall Depth 17 1/8 in, Tank Overall Height 20 in, Includes Automatic Timer, Clean Rinse Cycle, Extra Large Stainless Steel Tank, Flow-Through Brush, Fume Extractor, Safety Lid Shut-Off Switch, Drum Capacity 5 gal, Filtration Type No Filtration, Lid Type Foot-Operated Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.