Zoro Homepage

Automatic Paint Gun Washer, 5 gal.

  • Mfr # G520

  • Zoro # G9817035


product price: $7,508.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Tank Capacity
5 gal
Tank Width (In.)
20 1/2 in
Tank Length (In.)
15 5/8 in
Tank Height (In.)
16 15/16 in
Nominal Tank Depth (In.)
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G520
Zoro #
G9817035
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
20 1/2 in
Tank Length (In.)
15 5/8 in
Tank Height (In.)
16 15/16 in
Nominal Tank Depth (In.)
16.9 in
Overall Length (In.)
15 5/16 in
Overall Width (In.)
41 5/16 in
Overall Height (In.)
56 in
Pump Size
3/8 Port
Overall Width
41 3/8 in
Overall Depth
15 5/16 in
Tank Overall Width
20 1/2 in
Tank Overall Depth
15 5/8 in
Tank Overall Height
16 15/16 in
Overall Height
51 3/8 in

Details

Tank Capacity
5 gal
Heater Type
Air Dry Gun
Item
Parts Washer
Standards
Double Tank
Includes
Air Dry Gun, Automatic Timer, Filter/Regulator, Flow-Through Brush with Adjustable Flow Control, Hands-Free Direct Wash and Rinse Nozzles, (2) Industrial Strength Polyethylene Tanks, Paint Coagulation Accelerator and Filtration System, Pressurized Air Channel Line, Safety Lid Shut-Off Switch
Filtration
Changeable
Type
Solvent or Aqueous
Drum Capacity (Gal.)
5 gal
Resists
Corrosion
For Use With
1 Gun and 1 Cup, Solvent or Aqueous
Construction
Aluminum, Polyethylene, Powder Coated Steel, Stainless Steel
Color
Blue
Cleaning Method
Automatic, Manual
Drum Capacity
5 gal
Tank Material
Plastic
Maximum Fluid Level
16 29/32 in
Filtration Type
Changeable
Features
Clean Rinse, Work Counter for Manual Cleaning
For Solution Base Type
Solvent/Water-Based

Description

Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Manual, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 16 29/32 in, Load Capacity Not Applicable, Tank Overall Width 20 1/2 in, Tank Overall Depth 15 5/8 in, Tank Overall Height 16 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.