Can Crusher, 2.1 Tons
Mfr # HCR3
Zoro # G3777271
product price: $4,615.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Capacity
(1) 1 gal Can or (3) 1 qt Cans
Overall Height
25 1/4 in
Overall Width
18 in
Overall Depth
13 1/2 in
Includes
Safety Door Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR3
Zoro #
G3777271
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25 1/4 in
Overall Width
18 in
Overall Depth
13 1/2 in
Chamber Width
10 in
Chamber Height
10 in
Chamber Depth
10 in
Height
25 1/4 in
Depth
13 1/2 in
Details
Item
Paint Can Crusher
Capacity
(1) 1 gal Can or (3) 1 qt Cans
Includes
Safety Door Lock
Type
Air Operated
Cycle Time
20 sec
For Use With
Paint Cans
Crush Reduction
90 %
Operating Pressure
90-120 psi
Maximum Crushing Pressure
2.1 Tonf
Crushing Mechanism
Air Cylinder
Product Type
Paint Can Crusher
Crusher Capacity
(1) 1 gal Can, (3) 1 qt Cans
Barrel Capacity
(1) 1 gal Can or (3) 1 qt Cans
Compatible Product Type
Paint Cans
Description
Can Crusher, Type Air Operated, Maximum Crushing Pressure 2.1 Tons, Crushing Mechanism Air Cylinder, Capacity (1) 1 gal. Can or (3) 1 qt. Cans, Crush Reduction 90%, Cycle Time 20 Secs, Operating Pressure 90-120 psi, Overall Width 18-1/8 In, Overall Depth 13-1/2 In, Overall Height 25-1/4 In, Chamber Width 10 In, Chamber Depth 10 In, Chamber Height 10 In, For Use With Paint Cans, Includes Safety Door lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.