Can Crusher, 3.75 Tons
Mfr # HCR2
Zoro # G0703011
product price: $5,814.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Capacity
(4) 1 gal Cans, (1) 5 gal Can, or (1) 7 qt Cans
Overall Height
43 1/4 in
Overall Width
16 1/2 in
Overall Depth
19 in
Includes
Safety Door Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR2
Zoro #
G0703011
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43 1/4 in
Overall Width
16 1/2 in
Overall Depth
19 in
Chamber Depth
14 in
Chamber Width
14 in
Chamber Height
17 1/2 in
Height
43 1/4 in
Depth
19 in
Details
Item
Paint Can Crusher
Capacity
(4) 1 gal Cans, (1) 5 gal Can, or (1) 7 qt Cans
Includes
Safety Door Lock
Type
Air Operated
Cycle Time
20 sec
Crush Reduction
90 %
Maximum Crushing Pressure
3.75 Tonf
Operating Pressure
90-120 psi
For Use With
Paint Cans
Crushing Mechanism
Air Cylinder
Product Type
Paint Can Crusher
Crusher Capacity
(1) 5 gal Can, (1) 7 qt Can, (4) 1 gal Cans
Barrel Capacity
(4) 1 gal Cans, (1) 5 gal Can, (1) 7 qt Can
Compatible Product Type
Paint Cans
Description
Can Crusher, Air Operated, Maximum Crushing Pressure 3.75 Tons, Crushing Mechanism Air Cylinder, Capacity (4) 1 gal. Cans, (1) 5 gal. Can, or (1) 7 qt. Cans, Crush Reduction 90 Percent, Cycle Time 20 Secs, Operating Pressure 90-120 psi, Overall Width 16-1/2 In., Overall Depth 14-1/4 In., Overall Height 43-1/4 In., Chamber Width 14 In., Chamber Depth 14 In., Chamber Height 17-1/2 In., For Use With Paint Cans, Includes Safety Door lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.