Zoro Homepage

Filter Crusher, 18 Tons

  • Mfr # OFC5

  • Zoro # G0113292


product price: $18,202.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Type
Air Operated
Capacity
1 to 4 Filters
Overall Height
77 1/2 in
Residual Removal
95 to 98% Oil Removal
Crush Reduction
80 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFC5
Zoro #
G0113292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
77 1/2 in
Chamber Depth
9 in
Overall Depth
27 3/4 in
Chamber Width
9 in
Overall Width
27 3/4 in
Chamber Height
30 1/8 in
Height
77 1/2 in
Depth
27 3/4 in

Details

Item
Oil Filter Crusher
Type
Air Operated
Capacity
1 to 4 Filters
Residual Removal
95 to 98% Oil Removal
Crush Reduction
80 %
Cycle Time
55 to 90 sec
Operating Pressure
100-120 psi
Includes
Safety Door Lock
Crushing Mechanism
Air Bag
For Use With
Oil Filters
Maximum Crushing Pressure
17.5 Tonf
Compatible Product Type
Oil Filters
Barrel Capacity
1 to 4 Filters or (1) Heavy Duty Filter (up to 30 in Tall)
Crusher Capacity
1 to 4 Filters
Power Source
Air

Description

Oil Filter Crusher, Power Source Air, Overall Depth 27 3/4 in, Overall Width 27 3/4 in, Overall Height 77 1/2 in, Chamber Depth 9 in, Chamber Height 30 1/8 in, Chamber Width 9 in, Cycle Time 55 to 90 sec, Includes Safety Door Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.