Zoro Homepage

Manual Paint Gun Washer, 1 gal/5 gal.

  • Mfr # G507

  • Zoro # G6864584


product price: $2,378.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
1 gal
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
12 3/8 in
Overall Width (In.)
16 3/8 in
Overall Height (In.)
26 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G507
Zoro #
G6864584
UPC #
-
Country of Origin
United States

Dimensions

Nominal Tank Depth (In.)
8 in
Overall Length (In.)
12 3/8 in
Overall Width (In.)
16 3/8 in
Overall Height (In.)
26 3/16 in
Pump Size
1/8 Port
Overall Width
16 3/8 in
Overall Height
26 3/16 in
Overall Depth
12 13/32 in
Tank Overall Depth
8 in

Details

Tank Capacity
1 gal
Resists
Corrosion
Includes
Air Gun, Brush
Type
Aqueous
Drum Capacity (Gal.)
1 gal, 5 gal
For Use With
Aqueous
Construction
Aluminum
Item
Parts Washer
Maximum Fluid Level
8 in
Drum Capacity
5 gal
Tank Material
Aluminum

Description

Parts Washer, Tank Material Aluminum, Tank Capacity 1 gal, Maximum Fluid Level 8 in, Load Capacity Not Applicable, Tank Overall Depth 8 in, Includes Air Gun, Brush, Drum Capacity 5 gal, Overall Depth 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.