Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Paint Gun Washer, 5 gal.

  • Mfr # G511

  • Zoro # G7061196


product price: $3,993.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
5 gal
Tank Width (In.)
20 1/2 in
Tank Length (In.)
15 5/8 in
Tank Height (In.)
16 15/16 in
Nominal Tank Depth (In.)
16.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G511
Zoro #
G7061196
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
20 1/2 in
Tank Length (In.)
15 5/8 in
Tank Height (In.)
16 15/16 in
Nominal Tank Depth (In.)
16.9 in
Overall Length (In.)
20 in
Overall Width (In.)
15 1/2 in
Overall Height (In.)
42 3/16 in
Pump Size
3/8 Port
Overall Height
42 1/4 in
Overall Width
20 1/2 in
Tank Overall Height
16 15/16 in
Overall Depth
20 in
Tank Overall Depth
15 5/8 in
Tank Overall Width
20 1/2 in

Details

Tank Capacity
5 gal
Item
Parts Washer
Resists
Corrosion
Drum Capacity (Gal.)
5 gal
Includes
Blow-Off Gun, Coagulation Accelerator, Flow-Through Brush, Pressure Cleaning Gun
For Use With
Aqueous, 1 Gun and 1 Cup
Type
Aqueous
Construction
Aluminum, Polyethylene, Powder Coated Steel
Heater Type
Air Dry Gun
Green Environmental Attribute
Does not Contain Formaldehyde
Filtration
Changeable
Features
Flow-Through Brush with Adjustable Control
Color
Blue
Filtration Type
Changeable
Cleaning Method
Manual
For Solution Base Type
Water-Based
Tank Material
Plastic
Drum Capacity
5 gal
Maximum Fluid Level
16 29/32 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 16 29/32 in, Load Capacity Not Applicable, Tank Overall Width 20 1/2 in, Tank Overall Depth 15 5/8 in, Tank Overall Height 16 15/16 in, Includes Blow-Off Gun, Coagulation Accelerator, Flow-Through Brush, Pressure Cleaning Gun, Color Blue, Drum Capacity 5 gal, Features Flow-Through Brush with Adjustable Control, Filtration Type Changeable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.