This item is Discontinued.

Hermell Hermell MJ7601SHPMO Faux Shearling TherapeuticRoll Pillow - 4 x 16 in. MJ7601SHP

Hermell MJ7601SHPMO Faux Shearling TherapeuticRoll Pillow - 4 x 16 in. (Discontinued)

  • Mfr # MJ7601SHP
  • Zoro # G504132785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ7601SHP
Zoro #
G504132785
UPC #
-
Country of Origin
China

Description

Hermell products offer the comfortable solution for patients. Our line of product includes Soft goods featuring orthopaedic supports, slings, cervical & lumbar cushions, foot care products decubitus care products, and seating cushions. All of our durable products are crafted using cutting-edge manufacturing techniques and American ingenuity. This bolster cushion is designed to cradle your neck and relax your back muscles. The outer layer of convoluted foam provides exceptional comfort while the inner core of regular foam provides support. Imitation sheepskin cover adds extra softness.

Specifications
  • Color: Faux Shearling
  • Size: 4" W x 16" L
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.