Centrifuge, 24 x Capillaries, 13 3/4 in
Mfr # Z207-H
Zoro # G811903795
product price: $3,739.99
/ea
Free Shipping & Returns
Key Features
Capacity
24 x Capillary
Frequency
60 Hz
Weight
27.5 lb
Display Type
Digital
Product Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z207-H
Zoro #
G811903795
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
13 3/4 in
Overall Depth
9 1/2 in
Overall Width
11 in
Details
Item
Centrifuge
Capacity
24 x Capillary
Frequency
60 Hz
Weight
27.5 lb
Display Type
Digital
Product Type
Universal
Programmable
Yes
Rotor Type
Fixed
Maximum RCF
16058 x g
Voltage
120V AC
Compatible Product Type
Hematocrit
Noise Reduction Rating NRR
60 dB
Operating Temperature - Maximum
35 Degrees C
Maximum Speed
13,000 RPM
Refrigerated
No
Speed Control
Variable
Operating Temperature - Minimum
2 Degrees C
Description
Compact Hematocrit Centrifuge, 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.