Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 4 x 200 mL, 13 in

  • Mfr # Z307

  • Zoro # G211903852


product price: $5,089.99
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Overall Height
13 in
Overall Width
14 in
Programmable
Yes
Maximum Test Tube Volume
200 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z307
Zoro #
G211903852
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
13 in
Overall Width
14 in
Overall Depth
18 5/8 in

Details

Item
Centrifuge
Speed Control
Variable
Programmable
Yes
Maximum Test Tube Volume
200 mL
Product Type
Universal
Maximum RCF
16624 x g
Operating Temperature - Minimum
2 Degrees C
Refrigerated
No
Compatible Product Type
Centrifuge Tubes
Operating Temperature - Maximum
35 Degrees C
Frequency
50/60 Hz
Capacity
4 x 200 mL
Maximum Speed
14,000 RPM
Voltage
120V AC
Noise Reduction Rating NRR
63 dBA
Weight
66 lb
Wattage
300 W
Display Type
Digital
Rotor Type
Swing-Out

Description

Z307 Universal Centrifuge, 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.