Zoro Homepage

Centrifuge, 4 x 200 mL, 14 in

  • Mfr # Z327-K

  • Zoro # G511903873


product price: $11,109.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Maximum Test Tube Volume
200 mL
Noise Reduction Rating NRR
63 dBA
Speed Control
Variable
Wattage
660 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z327-K
Zoro #
G511903873
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
15 3/4 in
Overall Depth
27 1/2 in
Overall Height
14 in

Details

Item
Centrifuge
Voltage
120V AC
Maximum Test Tube Volume
200 mL
Noise Reduction Rating NRR
63 dBA
Speed Control
Variable
Wattage
660 W
Programmable
Yes
Rotor Type
Swing-Out
Weight
132 lb
Maximum Speed
18,000 RPM
Product Type
Universal
Display Type
Digital
Frequency
50/60 Hz
Maximum RCF
23542 x g
Capacity
4 x 200 mL
Operating Temperature - Minimum
2 Degrees C
Refrigerated
Yes
Operating Temperature - Maximum
35 Degrees C
Compatible Product Type
Centrifuge Tubes

Description

Z327-K Refrigerated Universal Centrifuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.