Zoro Homepage

Centrifuge, 8 x 15/5/7 mL, 9 1/2 in

  • Mfr # Z207-A-CMB

  • Zoro # G511903910


product price: $2,718.99
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Maximum Speed
6,800 RPM
Overall Height
9 1/2 in
Product Type
Universal
Operating Temperature - Minimum
2 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z207-A-CMB
Zoro #
G511903910
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
9 1/2 in
Overall Width
11 in
Overall Depth
13 3/4 in

Details

Item
Centrifuge
Speed Control
Variable
Maximum Speed
6,800 RPM
Product Type
Universal
Operating Temperature - Minimum
2 Degrees C
Frequency
50/60 Hz
Maximum RCF
10 to 4445 x g
Programmable
Yes
Rotor Type
Fixed
Capacity
4 x 15/50 mL
Wattage
100 W
Refrigerated
No
Compatible Product Type
Centrifuge Tubes
Voltage
120V AC
Display Type
Digital
Weight
17.6 lb
Operating Temperature - Maximum
35 Degrees C
Maximum Test Tube Volume
15 mL

Description

Compact Centrifuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.