Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBI-Rotor 24 x 1.5/2.0ml, 15,000 RPM

  • Mfr # Z216-2420S

  • Zoro # G011994401


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
15,000 RPM
Product Type
Rotor
Rotor Type
Fixed
Overall Diameter
3 1/4 in
Relative Centrifugal Force - Maximum
21,631 x g, 13,582 x g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z216-2420S
Zoro #
G011994401
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 1/4 in

Details

Item
Laboratory Rotor
Speed - Maximum
15,000 RPM
Product Type
Rotor
Rotor Type
Fixed
Relative Centrifugal Force - Maximum
21,631 x g, 13,582 x g
Capacity
(24) 1.5/2.0 mL, (32) 0.2 mL
Compatible Product Type
Centrifuges

Description

Laboratory Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.