Zoro Homepage

Filtration Centrifuge, 500 mL, 12 in

  • Mfr # Z600-S3

  • Zoro # G311494991


product price: $16,989.99
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Programmable
Yes
Frequency
50/60 Hz
Maximum Speed
10,000 RPM
Weight
81 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z600-S3
Zoro #
G311494991
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
15 in
Overall Height
12 in
Overall Depth
19 in

Details

Item
Filtration Centrifuge
Speed Control
Variable
Programmable
Yes
Frequency
50/60 Hz
Maximum Speed
10,000 RPM
Weight
81 lb
Display Type
Digital
Material
Stainless Steel
Maximum RCF
7,825 x g
Motor Type
Magnetic induction
Product Type
Filtration
Capacity
500 mL
Wattage
810 W
Standards
CE, IEC 61010, IEC 61010-2
Voltage
120V

Description

Filtration Centrifuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.