Zoro Homepage

Insert, Capacity 2 mL, PK2

  • Mfr # Z366-250-A20

  • Zoro # G211935730


product price: $559.99
/pk 2, $280.00/ea
Free Shipping & Returns

Key Features

Capacity
1 1/2 mL, 2 mL
Compatible Product Type
Rotor
Product Type
Rotor Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z366-250-A20
Zoro #
G211935730
UPC #
-
Country of Origin
Germany

Details

Item
Insert
Capacity
1 1/2 mL, 2 mL
Compatible Product Type
Rotor
Product Type
Rotor Adapters

Description

Insert, Capacity 1 1/2 mL, 2 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.