Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, Capacity 500 mL, PK2

  • Mfr # Z496-1000-A500

  • Zoro # G311935647


product price: $1,109.99
/pk 2, $555.00/ea
Free Shipping & Returns

Key Features

Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z496-1000-A500
Zoro #
G311935647
UPC #
-
Country of Origin
Germany

Details

Item
Insert
Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
500 mL

Description

Insert, Capacity 500 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.