Zoro Homepage

Insert, Capacity 7 mL, PK2

  • Mfr # Z366-250-B57

  • Zoro # G011935688


product price: $559.99
/pk 2, $280.00/ea
Free Shipping & Returns

Key Features

Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
1 3/4 mL, 7 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z366-250-B57
Zoro #
G011935688
UPC #
-
Country of Origin
Germany

Details

Item
Insert
Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
1 3/4 mL, 7 mL

Description

Insert, Capacity 1 3/4 mL, 7 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.