Laboratory Rotor, 1,453 x g, 3,800 RPM
Mfr # Z287-02MP
Zoro # G411935639
product price: $2,236.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Centrifuges
Speed - Maximum
3,800 RPM
Rotor Type
Swing-Out
Relative Centrifugal Force - Maximum
1,453 x g
Product Type
Rotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z287-02MP
Zoro #
G411935639
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 1/2 in
Details
Item
Laboratory Rotor
Compatible Product Type
Centrifuges
Speed - Maximum
3,800 RPM
Rotor Type
Swing-Out
Relative Centrifugal Force - Maximum
1,453 x g
Product Type
Rotor
Capacity
(2) Microplates
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.