Laboratory Rotor, 17,317 x g, 13,500 RPM
Mfr # Z207-2420H
Zoro # G611935729
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Centrifuges
Relative Centrifugal Force - Maximum
17,317 x g
Speed - Maximum
13,500 RPM
Product Type
Rotor
Rotor Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z207-2420H
Zoro #
G611935729
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/4 in
Details
Item
Laboratory Rotor
Compatible Product Type
Centrifuges
Relative Centrifugal Force - Maximum
17,317 x g
Speed - Maximum
13,500 RPM
Product Type
Rotor
Rotor Type
Fixed
Capacity
(24) 1.5/2.0 mL
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.