Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Rotor, 3,350 x g, 4,500 RPM

  • Mfr # Z327-200

  • Zoro # G811935635


product price: $3,239.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 3/4 in
Speed - Maximum
5,000 RPM
Compatible Product Type
Centrifuges
Product Type
Rotor
Relative Centrifugal Force - Maximum
4,136 x g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z327-200
Zoro #
G811935635
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
5 3/4 in

Details

Item
Laboratory Rotor
Speed - Maximum
5,000 RPM
Compatible Product Type
Centrifuges
Product Type
Rotor
Relative Centrifugal Force - Maximum
4,136 x g
Rotor Type
Fixed
Capacity
(4) 200 mL

Description

Laboratory Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.