Laboratory Rotor, 3,633 x g, 5,000 RPM
Mfr # Z287-0450H
Zoro # G611935699
product price: $1,707.99
/ea
Free Shipping & Returns
Key Features
Capacity
(4) 50 mL
Relative Centrifugal Force - Maximum
3,633 x g
Speed - Maximum
5,000 RPM
Product Type
Rotor
Rotor Type
Swing-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z287-0450H
Zoro #
G611935699
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
5 1/8 in
Details
Item
Laboratory Rotor
Capacity
(4) 50 mL
Relative Centrifugal Force - Maximum
3,633 x g
Speed - Maximum
5,000 RPM
Product Type
Rotor
Rotor Type
Swing-Out
Compatible Product Type
Centrifuges
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.