Laboratory Rotor, 3,717 x g, 5,000 RPM
Mfr # Z287-0810H
Zoro # G111935670
product price: $1,610.99
/ea
Free Shipping & Returns
Key Features
Capacity
(8) 10 mL
Speed - Maximum
5,000 RPM
Relative Centrifugal Force - Maximum
3,717 x g
Product Type
Rotor
Rotor Type
Swing-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z287-0810H
Zoro #
G111935670
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
5 1/4 in
Details
Item
Laboratory Rotor
Capacity
(8) 10 mL
Speed - Maximum
5,000 RPM
Relative Centrifugal Force - Maximum
3,717 x g
Product Type
Rotor
Rotor Type
Swing-Out
Compatible Product Type
Centrifuges
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.