Laboratory Rotor, 3,735 x g, 4,500 RPM
Mfr # Z366-250-HC
Zoro # G511935713
product price: $3,204.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
4,500 RPM
Relative Centrifugal Force - Maximum
3,735 x g
Rotor Type
Swing-Out
Overall Diameter
6 1/2 in
Product Type
Rotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z366-250-HC
Zoro #
G511935713
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
6 1/2 in
Details
Item
Laboratory Rotor
Speed - Maximum
4,500 RPM
Relative Centrifugal Force - Maximum
3,735 x g
Rotor Type
Swing-Out
Product Type
Rotor
Capacity
(4) 250 mL
Compatible Product Type
Centrifuges
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.