Zoro Homepage

Laboratory Rotor, 3,964 x g, 4,200 RPM

  • Mfr # Z496-1000-AC

  • Zoro # G711935667


product price: $4,298.99
/ea
Free Shipping & Returns

Key Features

Product Type
Rotor
Speed - Maximum
4,600 RPM
Rotor Type
Swing-Out
Capacity
(4) 1,000 mL
Compatible Product Type
Centrifuges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z496-1000-AC
Zoro #
G711935667
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
8 3/4 in

Details

Item
Laboratory Rotor
Product Type
Rotor
Speed - Maximum
4,600 RPM
Rotor Type
Swing-Out
Capacity
(4) 1,000 mL
Compatible Product Type
Centrifuges
Relative Centrifugal Force - Maximum
5,298 x g

Description

Laboratory Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.