Laboratory Rotor, 4,427 x g, 6,000 RPM
Mfr # Z287-0650
Zoro # G611935651
product price: $1,055.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Fixed
Overall Diameter
4 1/4 in
Speed - Maximum
6,000 RPM
Product Type
Rotor
Compatible Product Type
Centrifuges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z287-0650
Zoro #
G611935651
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/4 in
Details
Item
Laboratory Rotor
Rotor Type
Fixed
Speed - Maximum
6,000 RPM
Product Type
Rotor
Compatible Product Type
Centrifuges
Capacity
(6) 50 mL
Relative Centrifugal Force - Maximum
4,427 x g
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.