Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Basket and Tube Rack, PK2

  • Mfr # Z326-BKR

  • Zoro # G211935662


product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns

Key Features

Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
1 3/4 mL, 7 mL, 10 mL, 15 mL, 50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z326-BKR
Zoro #
G211935662
UPC #
-
Country of Origin
United States

Details

Item
Magnetic Basket and Tube Rack
Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
1 3/4 mL, 7 mL, 10 mL, 15 mL, 50 mL

Description

Magnetic Basket and Tube Rack, Capacity 1 3/4 mL, 7 mL, 10 mL, 15 mL, 50 mL, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.