Microcentrifuge, 24 x 1.5/2.0 mL, 9 1/2 in
Mfr # Z207-M
Zoro # G111903815
product price: $3,339.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
13,500 RPM
Overall Width
11 in
Rotor Type
Fixed
Wattage
170 W
Refrigerated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z207-M
Zoro #
G111903815
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
11 in
Overall Depth
13 3/4 in
Overall Height
9 1/2 in
Details
Item
Microcentrifuge
Maximum Speed
13,500 RPM
Rotor Type
Fixed
Wattage
170 W
Refrigerated
No
Weight
27.6 lb
Speed Control
Variable
Programmable
Yes
Voltage
120V AC
Frequency
50/60 Hz
Operating Temperature - Minimum
2 Degrees C
Compatible Product Type
Centrifuge Tubes
Operating Temperature - Maximum
35 Degrees C
Display Type
Digital
Motor Type
Magnetic induction
Product Type
Micro
Maximum RCF
17371 x g
Maximum Test Tube Volume
2 mL
Noise Reduction Rating NRR
60 dB
Capacity
24 x 1.5/2.0 mL
Description
Z207M microcentrifuge, 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.