Round bucket for Z496-1000-AC, PK 2
Mfr # Z496-1000-1L
Zoro # G311935630
product price: $1,749.99
/pk 2, $875.00/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Rotors
Speed - Maximum
4,600 RPM
Relative Centrifugal Force - Maximum
5,203 x g
Capacity
1,000 mL
Product Type
Rotor Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z496-1000-1L
Zoro #
G311935630
UPC #
-
Country of Origin
Germany
Details
Item
Laboratory Rotor
Compatible Product Type
Rotors
Speed - Maximum
4,600 RPM
Relative Centrifugal Force - Maximum
5,203 x g
Capacity
1,000 mL
Product Type
Rotor Bucket
Description
Laboratory Rotor, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.