Zoro Homepage

Tube Adapter, Capacity 5 mL, PK2

  • Mfr # Z326-15-A5

  • Zoro # G811935642


product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns

Key Features

Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
2 mL, 3 mL, 4 mL, 5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z326-15-A5
Zoro #
G811935642
UPC #
-
Country of Origin
Germany

Details

Item
Tube Adapter
Product Type
Rotor Adapters
Compatible Product Type
Rotor
Capacity
2 mL, 3 mL, 4 mL, 5 mL

Description

Tube Adapter, Capacity 2 mL, 3 mL, 4 mL, 5 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.