Zoro Homepage

Tube Cushion, Capacity 5 mL, PK6

  • Mfr # Z206-50-A57C

  • Zoro # G011935725


product price: $61.99
/pk 6, $10.33/ea

Key Features

Product Type
Rotor Adapters
Capacity
2 mL, 3 mL, 4 mL, 5 mL
Compatible Product Type
Rotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z206-50-A57C
Zoro #
G011935725
UPC #
-
Country of Origin
United States

Details

Item
Tube Cushion
Product Type
Rotor Adapters
Capacity
2 mL, 3 mL, 4 mL, 5 mL
Compatible Product Type
Rotor

Description

Tube Cushion, Capacity 2 mL, 3 mL, 4 mL, 5 mL, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.