Zoro Homepage

Jumbo Just for Kids Stamp Pad, Green, 2PK

  • Mfr # AF482

  • Zoro # G316514045


product price: $33.99
/pk 2, $17.00/ea

Key Features

Ink Color
Green
Includes
2 Stamp Pads
Material
Plastic case, Felt Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF482
Zoro #
G316514045
UPC #
194629124466
Country of Origin
United States

Details

Ink Color
Green
Includes
2 Stamp Pads
Material
Plastic case, Felt Pad

Description

The Just for Kids ink you love, in a larger pad. Use this green ink for all your kid-approved crafting. Measuring 6.5" x 3.5", Jumbo Just For Kids ink pads are specially formulated with non-toxic ingredients approved by the FDA for use by children. Just for Kids ink pads are quick-drying, non-solvent, water-based, non-toxic, and child safe. Conforms to ASTM-D4236. For best results, store ink pads flat in a cool and dry location. Sold as a pack of 2.


  • Jumbo Just For Kids ink pads are specially formulated with non-toxic ingredients approved by the FDA for use by children
  • Ink pads are quick-drying, non-solvent, water-based, non-toxic, and child safe
  • Conforms to ASTM-D4236
  • Measuring 6.5" x 3.5"
  • For best results, store ink pads flat in a cool and dry location
  • Pack of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.