Zoro Homepage

Preventative Maintenance Kit CASE Farmall 65A Tractor

  • Mfr # MSU-CA-0046

  • Zoro # G615790140


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Primary Air Filter, Secondary Air Filter, Engine Oil Filter, Fuel Filter, In-Line Fuel Filter, Hydraulic Oil Filter
For Use With
CASE Farmall 65A Tractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-CA-0046
Zoro #
G615790140
UPC #
810146172277
Country of Origin
Multiple

Details

Item
Preventative Maintenance Kit
Includes
Primary Air Filter, Secondary Air Filter, Engine Oil Filter, Fuel Filter, In-Line Fuel Filter, Hydraulic Oil Filter
For Use With
CASE Farmall 65A Tractor

Description

This Maintenance Filter Kit Includes Replacements For: 1 Primary Air Filter 84170876 1 Secondary Air Filter 86982523 1 Engine Oil Filter 87679598 1 Fuel Filter 84477348 1 In-Line Fuel Filter 87329736 1 Hydraulic Oil Filter 87391716


  • 1 Primary Air Filter - OEM reference number - 84170876
  • 1 Secondary Air Filter - OEM reference number - 86982523
  • 1 Engine Oil Filter - OEM reference number - 87679598
  • 1 Fuel Filter - OEM reference number - 84477348
  • 1 In-Line Fuel Filter - OEM reference number - 87329736
  • 1 Hydraulic Oil Filter - OEM reference number - 87391716

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.