Zoro Homepage

Preventative Maintenance Kit CASE Farmall 95U Tractor

  • Mfr # MSU-CA-0052

  • Zoro # G215790168


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
Primary Air Filter, Secondary Air Filter, Engine Oil Filter, Fuel Filter Spin-On, In-Line Fuel Filter, Hydraulic Oil Filter, Hydraulic Oil Filter
For Use With
CASE Farmall 95U Tractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-CA-0052
Zoro #
G215790168
UPC #
810166305211
Country of Origin
Multiple

Details

Item
Preventative Maintenance Kit
Includes
Primary Air Filter, Secondary Air Filter, Engine Oil Filter, Fuel Filter Spin-On, In-Line Fuel Filter, Hydraulic Oil Filter, Hydraulic Oil Filter
For Use With
CASE Farmall 95U Tractor

Description

This Maintenance Filter Kit Includes Replacements For: 1 Primary Air Filter 87037984 1 Secondary Air Filter 87037985 1 Engine Oil Filter 84228488 1 Fuel Filter Spin-On 84171722 1 In-Line Fuel Filter 87329736 1 Hydraulic Oil Filter 84168722 1 Hydraulic Oil Filter 5194879


  • 1 Primary Air Filter - OEM reference number - 87037984
  • 1 Secondary Air Filter - OEM reference number - 87037985
  • 1 Engine Oil Filter - OEM reference number - 84228488
  • 1 Fuel Filter Spin-On - OEM reference number - 84171722
  • 1 In-Line Fuel Filter - OEM reference number - 87329736
  • 1 Hydraulic Oil Filter - OEM reference number - 84168722
  • 1 Hydraulic Oil Filter - OEM reference number - 5194879

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.