Shop HEROS PRIDE
See all product information
Create Account
Badge Accessory, Leather
- Mfr # 9100-0001
- Zoro # G7109159
product price:Â
$
21.69
/ea
Key Features
Material
Leather
Color
Black
Features
Recessed Badge Cutout, I.D. Window, French Turned Edges, Leather Badge Protector
Accessory Type
Badge Accessory
For Use With
Badges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-0001
- Zoro #
- G7109159
- UPC #
- 849204002102
- Country of Origin
- China
Dimensions
- Width (In.)
- 7
- Length (In.)
- 4-1/2
- Fits Chest Size
- Recessed Badge Cutout, I.D. Window, French Turned Edges, Leather Badge Protector
Details
- Item
- Badge Holder
- Material
- Leather
- Color
- Black
- Features
- Recessed Badge Cutout, I.D. Window, French Turned Edges, Leather Badge Protector
- Accessory Type
- Badge Accessory
- For Use With
- Badges
- Sub-Category
- Case
- Number of Pockets (Inside)
- 0
- Holds
- Badge
- Fits
- Mfr. No. HP 354140, 4101, 4185
- Number of Pockets (Outside)
- 0
- Shell Material
- Leather
- Wire Color
- Black
- Compatible Product Type
- Badges
Description
Badge Holder, Material Leather, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.