Zoro Homepage

Badge Holder, Universal, Black, Leather

  • Mfr # 9140S

  • Zoro # G5375964


product price: $13.79
/ea

Key Features

Material
Leather
Color
Black
Size
Universal
Sub-Category
Police Accessories
Number of Pockets (Outside)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9140S
Zoro #
G5375964
UPC #
849204002164
Country of Origin
China

Dimensions

Size
Universal
Length (In.)
3-5/8"
Width (In.)
2-5/8"

Details

Item
Badge Holder
Material
Leather
Color
Black
Sub-Category
Police Accessories
Number of Pockets (Outside)
0
Fits
Universal
Holds
Oval Shape Badges
Number of Pockets (Inside)
0
For Use With
Oval Shape Badges
Features
Not Recessed and with Hook Fastener Closure

Description

Badge Holder, Material Leather, Size Universal, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.