Zoro Homepage

Baton Holder, Nylon, Black, L, Snap

  • Mfr # 1078

  • Zoro # G6634665


product price: $16.15
/ea

Key Features

Size
L
Length
6 1/4 in
Material
Nylon
Color
Black
Features
Molded Construction for Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078
Zoro #
G6634665
UPC #
849204002874
Country of Origin
China

Dimensions

Size
L
Length
6 1/4 in
Width (In.)
2 1/4 in
Length (In.)
6 1/4 in
For Belt Width
2 1/4 in

Details

Item
Baton Holder
Material
Nylon
Color
Black
Features
Molded Construction for Equipment
Closure Style
Snap
Type
Baton Holder
Holds
Baton
Item - Tactical Pouches
Baton Pouch
Sub-Category
Baton Pouches
Fits
2 1/4 in Belt
Number of Pockets (Inside)
1
For Use With
Streamlight Scorpion LED and other lights with 29 mm Diameter, Streamlight Strion, Surefire 9P
Number of Pockets (Outside)
0
Finish
Ballistic
Mounting Style
Belt Strap

Description

Baton Holder, Baton Holder, Size L, Color Black, Material Nylon, Length (In.) 6 1/4 in, Width (In.) 2 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits 2 1/4 in Belt, For Use With Streamlight Scorpion LED and other lights with 29 mm Diameter, Streamlight Strion, Surefire 9P, Features Molded Construction for Equipment, Holds Baton, Finish Ballistic, Mounting Style Belt Strap, Closure Style Snap, For Belt Width 2 1/4 in, Baton Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.