Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duty Belt, Nylon, Black, 2XL, Hook-and-Loop

  • Mfr # 1205-2XL-52

  • Zoro # G5375937


product price: $24.29
/ea

Key Features

Length
54 in
Width
1 1/2 in
Material
Nylon
Color
Black
Features
Covers Equipment Case Straps for a more Comfortable Fit, Deluxe 1680 Denier Ballistic Material for Lightweight Comfort, This Configuration will Keep your Belt Secure and Equipment in Place when you need to Engage with your Weapon and Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-2XL-52
Zoro #
G5375937
UPC #
849204003581
Country of Origin
China

Dimensions

Size
2XL
Length
54 in
Width
1 1/2 in
Compatible Waist Size - Minimum
46 in
Compatible Waist Size - Maximum
50 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Covers Equipment Case Straps for a more Comfortable Fit, Deluxe 1680 Denier Ballistic Material for Lightweight Comfort, This Configuration will Keep your Belt Secure and Equipment in Place when you need to Engage with your Weapon and Equipment
Closure Style
Hook-and-Loop
Type
Duty
Style
Duty, Inner Loop Lined
Gender
Unisex
Material - Duty Belts and Harnesses
100% Nylon Webbing
Item - Duty Belts and Harnesses
Duty Belt

Description

Duty Belt, Duty, Unisex, Duty, Inner Loop Lined Style, Size 2XL, Length 54 in, Width 1 1/2 in, Material Nylon, Color Black, Features Covers Equipment Case Straps for a more Comfortable Fit, Deluxe 1680 Denier Ballistic Material for Lightweight Comfort, This Configuration will Keep your Belt Secure and Equipment in Place when you need to Engage with your Weapon and Equipment, Material Nylon, Closure Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.