Zoro Homepage

Duty Belt, Nylon, Black, 3XL, Buckle

  • Mfr # 1210-3XL-58

  • Zoro # G5376025


product price: $35.69
/ea

Key Features

Length
59 in
Width
2 1/4 in
Material
Nylon
Color
Black
Features
1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210-3XL-58
Zoro #
G5376025
UPC #
849204003635
Country of Origin
China

Dimensions

Size
3XL
Length
59 in
Width
2 1/4 in
Compatible Waist Size - Maximum
56 in
Compatible Waist Size - Minimum
52 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements
Closure Style
Buckle
Type
Duty
Style
Duty, Inner Loop Lined
Item - Duty Belts and Harnesses
Duty Belt
Gender
Unisex
Material - Duty Belts and Harnesses
100% Nylon Webbing

Description

Duty Belt, Duty, Unisex, Duty, Inner Loop Lined Style, Size 3XL, Length 59 in, Width 2 1/4 in, Material Nylon, Color Black, Features 1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements, Material Nylon, Closure Style Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.