Embroidered Patch, U.S. Flag, Dark Gold
Mfr # 0038
Zoro # G6062761
product price: $2.55
/eaKey Features
Material
Plastic
Industry Type
Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
Patch Type
Flag
Size
3 3/8 in x 2 in
Symbol
Reverse, U.S. Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0038
Zoro #
G6062761
UPC #
849204000467
Country of Origin
Multiple
Dimensions
Size
3 3/8 in x 2 in
Details
Item
Embroidered Patch
Material
Plastic
Color
Gold
Industry Type
Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
Patch Type
Flag
Symbol
Reverse, U.S. Flag
Backing Mounting Type
Sew-On
Description
Embroidered Patch, Material Plastic, Industry Type Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army, Patch Type Flag, Symbol Reverse, U.S. Flag, Color Gold, Size 3 3/8 in x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.