Zoro Homepage

Embroidered Patch, U.S. Flag, Medium Gold

  • Mfr # 0022

  • Zoro # G6127161


product price: $2.35
/ea

Key Features

Material
Plastic
Color
Gold
Industry Type
Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
Patch Type
Flag
Size
3 1/2 in x 2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0022
Zoro #
G6127161
UPC #
849204000436
Country of Origin
Multiple

Dimensions

Size
3 1/2 in x 2 1/4 in

Details

Item
Embroidered Patch
Material
Plastic
Color
Gold
Industry Type
Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army
Patch Type
Flag
Symbol
Reverse, U.S. Flag
Backing Mounting Type
Sew-On

Description

Embroidered Patch, Material Plastic, Industry Type Fire-Rescue, Law Enforcement, Martial Arts, R.O.T.C., U.S. Air Force, U.S. Army, Patch Type Flag, Symbol Reverse, U.S. Flag, Color Gold, Size 3 1/2 in x 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.