Zoro Homepage

Flashlight Pouch, Synthetic Leather, Black, S, Open

  • Mfr # 1473P

  • Zoro # G6635076


product price: $19.19
/ea

Key Features

Size
S
Length
3 1/2 in
Material
Synthetic Leather
Color
Black
Features
Comes Large Size Option, Holder Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Made with Highly Durable and Long Lasting Stitching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473P
Zoro #
G6635076
UPC #
849204016932
Country of Origin
China

Dimensions

Size
S
Length
3 1/2 in
Width (In.)
3 1/4 in
Length (In.)
3 1/2 in
For Belt Width
2 1/4 in

Details

Item
Flashlight Pouch
Material
Synthetic Leather
Color
Black
Features
Comes Large Size Option, Holder Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Made with Highly Durable and Long Lasting Stitching
Closure Style
Open
Type
Flashlight Pouch
Sub-Category
Flashlight Pouch
Fits
Fits lights of varying lengths: Surefire 6P, Streamlight Scorpion, Streamlight Strion
Holds
Flashlight
Number of Pockets (Outside)
0
Number of Pockets (Inside)
1
Item - Tactical Pouches
Flashlight Pouch
Finish
Plain
For Use With
Fits lights of varying lengths: Surefire 6P, Streamlight Scorpion and others, Streamlight Strion
Mounting Style
Belt Strap

Description

Flashlight Pouch, Flashlight Pouch, Size S, Color Black, Material Synthetic Leather, Length (In.) 3 1/2 in, Width (In.) 3 1/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Fits lights of varying lengths: Surefire 6P, Streamlight Scorpion, Streamlight Strion, For Use With Fits lights of varying lengths: Surefire 6P, Streamlight Scorpion and others, Streamlight Strion..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.