Tool Belt, Shirt Stay, Gray, Rubber

  • Mfr # 9074B

  • Zoro # G6056197


product price:  $14.29
/ea

Key Features

Material
Rubber
Tool Storage Type Included
Tool Belt
Features
Shirt Keeper
Size
Adjustable
Length
44" Stretches to 46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9074B
Zoro #
G6056197
UPC #
849204002089
Country of Origin
China

Dimensions

Size
Adjustable
Length
44" Stretches to 46"

Details

Item
Shirt Stay
Material
Rubber
Tool Storage Type Included
Tool Belt
Color
Gray
Features
Shirt Keeper

Description

This HERO'S PRIDE 9074B Rubber Adjustable Shirt Keeper is the perfect way to keep your tools organised. Made of rubber, this adjustable shirt keeper can stretch up to 46". It comes with a tool belt that has pockets for your tools. The grey color makes it easy to spot in any storage area. If you are looking for a high quality tool holder, look no further than this one from HERO'S PRIDE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.