Handcuff Pouch, Nylon, Black, L, Open
Mfr # 1054
Zoro # G6634839
product price: $22.29
/eaKey Features
Size
L
Length
4 1/2 in
Material
Nylon
Color
Black
Features
Single or Double Capacity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054
Zoro #
G6634839
UPC #
849204003796
Country of Origin
China
Dimensions
Size
L
Length
4 1/2 in
Length (In.)
4 1/2 in
Width (In.)
4 1/2 in
For Belt Width
2 1/4 in
Details
Item
Handcuff Pouch
Material
Nylon
Color
Black
Features
Single or Double Capacity
Closure Style
Open
Type
Handcuff Pouch
Fits
2 1/4 in Belt
Item - Tactical Pouches
Handcuff Pouch
Holds
Handcuff
Number of Pockets (Outside)
0
For Use With
Handcuff
Sub-Category
Case
Number of Pockets (Inside)
1
Finish
Ballistic
Mounting Style
Belt Strap
Description
Handcuff Pouch, Handcuff Pouch, Size L, Color Black, Material Nylon, Length (In.) 4 1/2 in, Width (In.) 4 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits 2 1/4 in Belt, For Use With Handcuff, Features Single or Double Capacity, Holds Handcuff, Finish Ballistic, Mounting Style Belt Strap, Closure Style Open, For Belt Width 2 1/4 in, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.