Magazine Pouch, Nylon, Black, L, Snap
Mfr # 1034
Zoro # G7118968
product price: $23.99
/eaKey Features
Length
6 1/2 in
Material
Nylon
Color
Black
Features
Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Open Design for Fast Access
Closure Style
Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1034
Zoro #
G7118968
UPC #
849204002966
Country of Origin
China
Dimensions
Size
L
Length
6 1/2 in
Length (In.)
6 1/2 in
Width (In.)
1 5/8 in
For Belt Width
2 1/4 in
Details
Item
Magazine Pouch
Material
Nylon
Color
Black
Features
Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Open Design for Fast Access
Closure Style
Snap
Type
Magazine Pouch
For Use With
Beretta Cougar 8045, Glock 20 & 21, H&K USP .45, Springfield XD .45
Number of Pockets (Outside)
0
Sub-Category
Pouch
Fits
2 1/4 in Belt
Holds
Mags
Number of Pockets (Inside)
2
Item - Tactical Pouches
Magazine Pouch
Finish
Ballistic
Mounting Style
Belt Strap
Description
Magazine Pouch, Magazine Pouch, Size L, Color Black, Material Nylon, Length (In.) 6 1/2 in, Width (In.) 1 5/8 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits 2 1/4 in Belt, For Use With Beretta Cougar 8045, Glock 20 & 21, H&K USP .45, Springfield XD .45, Features Made from Durable Materials and Finish that Complements any Law Enforcement Requirements, Open Design for Fast Access, Holds Mags, Finish Ballistic, Mounting Style Belt Strap, Closure Style Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.